Overview
Mfr description
UCP212-38 PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-3/8 in
- UPC_NO80067575186
- Manufacturer Upc Number80067575186
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data