Motion
EN2802TX4

LIFT-ALL
EN2802TX4

2" X 4' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #04031606
MFR #EN2802TX4
Price$48.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN2802TX4

2" X 4' ENDLESS 2-PLY TUFF-EDGE POLYESTER WEB SLING
Mi Item #04031606
MFR #EN2802TX4

Mfr description
EN2-802TX4' 2"WEB 2PLY 4'L POLY E
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.11/each

Specifications

Dimensions

  • Overall Length  
    4 ft
  • Overall Thickness  
    3/16 in
  • Sling Length
    4 ft
  • Sling Vertical Basket Weight Cap
    24800 lb
  • Web Width  
    2 in
  • Weight
    2.1 lbs
  • Width
    2 in

Details

  • Basket Capacity 90
    24800 lbs
  • Center Stripe Color
    Blue
  • Choker Capacity
    9900 lbs
  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Edge Stripe Color
    Blue
  • Manufacturer Upc Number
    697886100360
  • Material
    POLYESTER
  • Nominal Break Strength
    12400 lbs
  • Number of Web Plies
    2
  • Plies
    2
  • Product Class
    0B
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Choker Weight Capacity
    9900 lb
  • Sling Color
    Silver
  • Sling Type
    Endless
  • Sling Vertical Weight Capacity
    12400 lb
  • Striping
    1 Center Stripe, 2 Edge Stripes
  • UPC_NO
    697886100360
  • Vertical Capacity 90
    12400 lbs
  • Warranty
    Warranty
  • Web Weight Capacity
    1600 lb per 2" Width
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)