Motion
61463616474

NORTON ABRASIVES
61463616474

Mounted Point - Resinoid, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide/Zirconia Alumina Blend, 5 Per Pack
MI ITEM #04031653
MFR #61463616474
Your Price$8.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463616474

Mounted Point - Resinoid, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide/Zirconia Alumina Blend, 5 Per Pack
MI ITEM #04031653
MFR #61463616474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.11/each(List $8.31)

Overview

Mfr description
61463616474 W221 1 X 1-1/2 CHARGER N4

Specifications

  • Bond Type
    Resinoid
  • Grit Number
    30
  • Head Diameter
    1 in
  • Shank Diameter
    1/4 in
  • Head Thickness
    1-1/2 in
  • Material
    Aluminum Oxide/Zirconia Alumina Blend
  • Max Rpm
    24490 rpm
  • Point Shape
    W221
  • Package Quantity
    5
  • UPC_NO
    61463616474

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text