1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
1610-14MG-65
14M, 14 mm Pitch, 1610 mm Pitch Length, 65 mm Width, 115 Teeth, High-Performance NBR Material
Mi Item #
04031720
MFR #
1610-14MG-65
Price
$1,011.97
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 1610-14MG-65
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
1610-14MG-65
14M, 14 mm Pitch, 1610 mm Pitch Length, 65 mm Width, 115 Teeth, High-Performance NBR Material
Mi Item #
04031720
MFR #
1610-14MG-65
Mfr description
1610-14MG-65 RPP GOLD TIMING BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,011
.97
/each
Add to Cart
Specifications
Dimensions
Overall Length
1610 mm
Overall
Width
65 mm
Pitch
14 mm
Pitch Length
1610 mm
Details
Belt Type
14M
Material
High-Performance NBR
Number Of
Teeth
115
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items