Motion
306761002573700

THK AMERICA INC
306761002573700

Standard Ball Carriage Profile Rail - Series: SHW-CAN, Wide Block, 35 mm High, 120 mm Wide, 107 mm Long, Load Capacity: 49.2 kN
MI ITEM #04031744
MFR #306761002573700
Your Price$331.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
306761002573700

Standard Ball Carriage Profile Rail - Series: SHW-CAN, Wide Block, 35 mm High, 120 mm Wide, 107 mm Long, Load Capacity: 49.2 kN
MI ITEM #04031744
MFR #306761002573700

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$331.62/each(List $497.43)

Overview

Mfr description
SHW35CAN1SSC1 BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
  • Flanged block with tapped holes (can be installed from either the top or bottom)
  • Low and wide profiled rail with high Mc moment rigidity: suitable for usage in single-axis applications
  • 4-way equal load structure: rated loads applied to the block are uniform in the four direction (radial, reverse radial, and lateral directions), enabling the linear motion guide to be used in all orientations and in extensive applications
  • Mounting error absorbing capability: THK's unique circular-arc groves enables a mounting error to be absorbed, achieving highly accurate, smooth straight motion
  • High durability: smooth motion, high wear resistance, and long-term maintenance of accuracy are achieved as a result of the circular arc design that prevents differential slip of the balls from occuring

Specifications

  • Mount Hole Screw Size
    M8
  • Series
    SHW-CAN
  • Block Type
    Wide Block
  • Nominal Rail Size
    69 mm
  • Static Load Capacity
    49.2 kN
  • Dynamic Load Capacity
    35.5 kN
  • Overall Height
    35 mm
  • Overall Length
    107 mm
  • Overall Width
    120 mm
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Accuracy Class
    Normal Grade
  • Preload
    Light Preload
  • Bearing Material
    Carbon Steel
  • Weight
    1.4 kg
  • Load Capacity
    49.2 kN
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    306761002573700
  • UPC_NO
    306761002573700
  • Lubrication
    THK AFB-LF Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text