Motion
0208-15301
0208-15301 MERV 8 PLEAT 15X30X1
MI ITEM #04031754
MFR #0208-15301
Price$26.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-15301 MERV 8 PLEAT 15X30X1
MI ITEM #04031754
MFR #0208-15301

Mfr description
0208-15301 MERV 8 PLEAT 15X30X1
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.20/each

Specifications

Dimensions

  • Filter Size
    15X30X1

Details

  • Arrestance
    2 %
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Holding Capacity
    64.1 g
  • Maximum Air Flow
    1200 cfm
  • MERV
    8
  • Rated Air Velocity
    300
  • Rated Initial Resistance
    0.172
  • Recommended Final Resistance
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)