Motion
5710200100

AVENTICS
5710200100

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
MI ITEM #04031769
MFR #5710200100
Price$65.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5710200100

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
MI ITEM #04031769
MFR #5710200100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$65.14/each

Specifications

Dimensions

  • Overall Height
    1.81 in
  • Overall Length
    2.46 in
  • Overall Width
    1.02 in
  • Port 1 Size/Type
    1/8 BSPP Push To Connect
  • Port 2 Size/Type
    1/8 BSPP Push To Connect
  • Port 3 Size/Type
    1/8 BSPP Push To Connect (Exhaust)
  • Port 4 Size/Type
    1/8 BSPP Push To Connect (Pilot)

Details

  • Body Material
    Fiberglass Reinforced Polyamide, Zinc
  • Flow Direction
    2-Way
  • Flow Rate
    31.78 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Closed
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -14 to +145 psi
  • Operating Temperature Range
    5 to 149 °F
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
5710200100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought