Motion
ES100-120T
Industrial Filter Element - 1.2500 in, 120 μm, 9.8000 in
Mi Item #04031778
MFR #ES100-120T
Price$461.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 1.2500 in, 120 μm, 9.8000 in
Mi Item #04031778
MFR #ES100-120T

Mfr description
ES100-120T
  • Sintered metal elements: bronze, stainless steel 316
  • Outstanding mechanical strength, heat resistance and chemical resistance
  • High filtration accuracy
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.71/each

Specifications

Dimensions

  • Element Length
    9.8000 in
  • Filter Size
    100
  • Overall Length
    9.8000 in
  • Overall Width
    2.5590 in
  • Port Size
    1.2500 in
  • Weight
    1.40 lbs

Details

  • Additional Details
    heat resistance and chemical resistance
  • Body Material
    Stainless Steel 316
  • Country of Origin
    JP
  • Element Material
    Stainless Steel
  • Element Type
    Sintered
  • Filter Material
    Sintered Metal
  • Filter Rating
    120 μm
  • Filter Type
    Industrial Filter
  • Fluid Comp
    Wide range deg F fluids
  • For Use With
    FGD Industrial Filter
  • Included Options
    Fluororesin Seal Material
  • Material
    Stainless Steel 316
  • Media Material
    Stainless Steel 316
  • Media Type
    Sintered Metal
  • Micron Rating
    120 µm
  • Seal Material
    T (Fluororesin)
  • Series
    E
  • Standards Met
    RoHS
  • Type
    Sintered Metal Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)