Motion
SP-17-P
SP-17-P Ruland - Set Screw Collar - SP Series, Two Piece - Split, Acetal, Plain, 1.6250 in Bore, 0.8750 in OD, 0.5000 in Width
Mi Item #04031786
MFR #SP-17-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SP-17-P Ruland - Set Screw Collar - SP Series, Two Piece - Split, Acetal, Plain, 1.6250 in Bore, 0.8750 in OD, 0.5000 in Width
Mi Item #04031786
MFR #SP-17-P

Mfr description
SP-17-P TWO-PIECE SPLIT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    410 lb
  • Bore Diameter
    1.6250 in
  • Bore Size
    1.0625 in
  • Clearance Diameter Max
    2.1400 in
  • Outside Diameter
    1.8750 in
  • Screw Size
    1/4-28
  • Weight
    0.040 lb
  • Width
    0.5000 in

Details

  • Bore Tolerance
    +.002 / +.0005 in
  • Bore Type
    Plain
  • Construction
    Two Piece - Split
  • Finish
    Plain
  • Forged Clamp Screw
    1/4-28x11/16
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Clamp
  • Locknut Finish
    Plain
  • Manufacturer Product Page
  • Material
    Acetal
  • Product Type
    Shaft Collars
  • Rated Temperature
    -10 to +185 F
  • Screw / Locking Style
    Exposed Screw Head
  • Screw Finish
    Bright
  • Screw Material
    18-8 300 Series Stainless Steel
  • Type Series
    SP
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452908108
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)