Motion
11329-00000-20

3M
11329-00000-20

Virtua™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04031937
MFR #11329-00000-20
Price$4.39/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11329-00000-20

Virtua™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04031937
MFR #11329-00000-20

Mfr description
62105 VIRTUA SAFETY GLASSES CLEAR(11329)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unisex style
  • Wraparound coverage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.39/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.552 lb

Details

  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Plastic
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11329-00000-20
  • Manufacturer Upc Number
    10078371621053
  • Product Line
    Virtua
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Safety Glasses
  • UPC_NO
    10078371621053
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)