Motion
F/FA/FL 2.5E GASKET

LOVEJOY INC
F/FA/FL 2.5E GASKET

697904004113 Gear Coupling Component - Gasket, Coupling Size: 2.5, F Series
Mi Item #04032039
MFR #F/FA/FL 2.5E GASKET
Price$13.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F/FA/FL 2.5E GASKET

697904004113 Gear Coupling Component - Gasket, Coupling Size: 2.5, F Series
Mi Item #04032039
MFR #F/FA/FL 2.5E GASKET

Mfr description
F/FA/FL-2.5E-GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.09/each

Specifications

Dimensions

  • Coupling Size Code
    2.5
  • Weight
    0.02 lbs

Details

  • Compatible Sleeve Type
    Flanged
  • Product Type
    Gear Coupling Components
  • Product Types
    Gasket
  • Series
    F
  • UPC_NO
    697904004113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)