Motion
1080 CVR SET 2PC HZ IN

LOVEJOY INC
1080 CVR SET 2PC HZ IN

Grid Coupling Cover - 1080 Coupling Size Code, Horizontal Split, 4.5600 in Cover Overall Length
MI ITEM #04032099
MFR #1080 CVR SET 2PC HZ IN
Price$280.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
1080 CVR SET 2PC HZ IN

Grid Coupling Cover - 1080 Coupling Size Code, Horizontal Split, 4.5600 in Cover Overall Length
MI ITEM #04032099
MFR #1080 CVR SET 2PC HZ IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$280.22/each

Specifications

Dimensions

  • Coupling Size Code
    1080
  • Cover Outside Diameter
    7.6300 in
  • Cover Overall Length  
    4.5600 in
  • Outside Diameter
    193.80 mm
  • Weight
    7.19 lbs

Details

  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Includes
    Seal Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904052794
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    697904052794

Overview

Mfr description
1080-CVR SET 2PC-HZ IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought