Motion
2646347
Digital Multimeter - Clamp-On Probe, Digital Display
MI ITEM #04032197
MFR #2646347
Price$1,424.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digital Multimeter - Clamp-On Probe, Digital Display
MI ITEM #04032197
MFR #2646347

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,424.57/each

Specifications

Dimensions

  • Depth
    38 mm
  • Dimensions
    212 x 59 x 38
  • Weight
    9.1 oz

Details

  • AC Response
    Average
  • Amps AC
    99mA
  • Auto Power Off
    Yes
  • Auto Ranging
    Yes
  • Battery Type
    AA
  • Data Logging
    Yes
  • Display
    Dual Backlit
  • Display Type
    Digital
  • Features & Benefits
    • Detachable Clamp • Power Saving
  • Housing Color
    Black/Yellow
  • Jaw Capacity
    0.3 in (8 mm)
  • Max Dc Current Measurement
    99.9 mA
  • Measurement Functions
    AC Current
  • Operating Temperature
    14 Degrees to 130 °F
  • Power Source
    Battery
  • Probe Type
    Clamp-On Probe
  • Safety Category
    CAT II 300V
  • Safety Rating
    CAT II 300V
  • Standards Met
    EN61326-1
  • Temperature Range
    14 to 122 °F

Overview

Mfr description
FLUKE-771 (2646347 ) MA PROCESS
  • Detachable Clamp
  • Power Saving

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought