Motion
5SCH 3/4 3/16X3/32KW

LOVEJOY INC
5SCH 3/4 3/16X3/32KW

Sleeve Coupling Hub - Size 5, 0.7500 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #04032249
MFR #5SCH 3/4 3/16X3/32KW
Price$100.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5SCH 3/4 3/16X3/32KW

Sleeve Coupling Hub - Size 5, 0.7500 in Bore, Spacer Hub, Finished w/ Keyway, Cast Iron Material
MI ITEM #04032249
MFR #5SCH 3/4 3/16X3/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$100.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Size Code
    5
  • Flange Diameter  
    2.0000 in
  • Length Through Bore  
    1.0900 in
  • Outside Diameter
    2.0000 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5SCH 3/4
  • Manufacturer Upc Number
    685144365911
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Hubs
  • Series
    S-Flex Endurance®
  • UPC_NO
    685144365910

Overview

Mfr description
5SCH-SPCR HUB-3/4-3/16X3/32KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text