Motion
AH315
Withdrawal Sleeve - 45 mm Length, 1:12 Taper
Mi Item #04032255
MFR #AH315
Price$541.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 45 mm Length, 1:12 Taper
Mi Item #04032255
MFR #AH315

Mfr description
AH315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$541.99/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Overall Length  
    45 mm
  • Thread Size  
    M85 x 2

Details

  • Manufacturer Upc Number
    4012801208772
  • Product Type
    Withdrawal Sleeves
  • Series
    AH
  • Taper
    1:12
  • UPC_NO
    4012801208772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)