Motion
10060DU-S1

GGB BEARINGS
10060DU-S1

100 mm Bore, 60 mm Length, Metal-Polymer Composite Material
Mi Item #04032395
MFR #10060DU-S1
Price$285.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
10060DU-S1

100 mm Bore, 60 mm Length, Metal-Polymer Composite Material
Mi Item #04032395
MFR #10060DU-S1

Mfr description
10060DU-S1 METAL-POLYMER - DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.21/each

Specifications

Dimensions

  • Inside Diameter
    100 mm
  • Maximum P Value
    140 N/mm2;20000 psi
  • Outside Diameter
    105 mm
  • Overall Length
    60 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;RoHS Compliant;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    Metric Sleeve Bearing 100mm ID
  • Finish Coating
    Tin-Plated
  • Inside Diameter Tolerance
    +0.020/+0.155 mm;+0.0008/+0.0061 in
  • Manufacturer Catalog Number
    10060DU
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to +280 °C, -328 to +536 °F
  • Outside Diameter Tolerance
    +0.035/+0.085 mm;+0.0014/+0.0033 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ISO 9001, QS 9000
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)