Motion
R74G-3RG
Standard Air Regulator - 208 scfm, BSPT 0.3750 Port, 5 to 150 psi
MI ITEM #04032523
MFR #R74G-3RG
Your Price$168.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 208 scfm, BSPT 0.3750 Port, 5 to 150 psi
MI ITEM #04032523
MFR #R74G-3RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.63/each(List $227.86)

Overview

Mfr description
R74G-3RG

Specifications

  • Maximum Air Flow
    208 scfm
  • Port Size
    3/8 BSPT
  • Set Pressure Range
    5 to 150 psi
  • Maximum Set Pressure
    150 psi
  • Pressure Control Type
    Relief Valve
  • Included Options
    Pressure Gauge
  • Operating Temperature Range
    32 to 150 °F
  • Fluid Comp
    Air
  • Overall Width
    80 mm
  • Overall Height
    170 mm
  • Max Operating Temperature
    150 °F
  • Minimum Set Pressure
    5 psi
  • Thread Standard
    BSPT
  • Maximum Operating Pressure
    300 psi
  • Port Gender
    Female
  • Min Operating Temperature
    32 °F
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text