Motion
KMK 18

SKF
KMK 18

KMK Series Bearing Lock Nut - M90x2 mm Thread Size, 120 mm OD, 112 mm Face Dia., 18 mm Width, Steel
Mi Item #04032572
MFR #KMK 18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMK 18

KMK Series Bearing Lock Nut - M90x2 mm Thread Size, 120 mm OD, 112 mm Face Dia., 18 mm Width, Steel
Mi Item #04032572
MFR #KMK 18

Mfr description
KMK-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter  
    112 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    18 mm
  • Thread Size  
    M90x2 mm
  • Weight
    1.57 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMK
  • UPC_NO
    7316571022550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)