Motion
AS2051F-09-3
AS2051F-09-3 FLOW CONTROL, IN-LINE
Mi Item #04032717
MFR #AS2051F-09-3
Price$19.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AS2051F-09-3 FLOW CONTROL, IN-LINE
Mi Item #04032717
MFR #AS2051F-09-3

Mfr description
AS2051F-09-3 FLOW CONTROL, IN-LINE
  • Panel mount speed controller
  • 5 body sizes available
  • Thickness of panel: maximum 35mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.50/each

Specifications

Details

  • Maximum Operating Pressure
    1 MPa
  • Minimum Operating Pressure
    0.05 MPa
  • Operating Medium
    Air
  • Operating Temperature Range
    -5 to 60 °C
  • Piping Type
    Inline
  • Proof Pressure
    1.5 MPa
  • Type
    Flow Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)