Overview
Mfr description
FAZ-D20/2 CIRCUIT BREAKERS
Specifications
- Ampere Rating20 A
- Number Of Poles2
- Terminal TypeThermal-magnetic Miniature Circuit Breaker
- Manufacturer Product Pagefile:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data