Overview
Mfr description
BTRZ06 6" DBL EXTRA SLIM TAPER FILE
Specifications
- ShapeTriangular Extra-Slim Taper
- CutDouble
- Tang Or HandleTang
- Length
- Babbitt FileNo
- Finish CoatingUncoated
- SeriesBTRZ
- ApplicationSharpening Teeth, Filing Gullet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data