Motion
NUKR47.2SK
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open
MI ITEM #04032863
MFR #NUKR47.2SK
Your Price$221.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 47 mm Roller Diameter, 20 mm Bore, 24 mm Roller Width, Open
MI ITEM #04032863
MFR #NUKR47.2SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$221.89/each(List $266.26)

Overview

Mfr description
NUKR47.2SK CAM FOLLOWER

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    9310 lbf
  • Radial Static Load Capacity
    12000 lbf
  • Max Rpm
    4500 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790218392
  • Weight
    0.97 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text