Motion
WB228EL 1 3/4 UNMTD BALL BRG

LINK-BELT
WB228EL 1 3/4 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Eccentric Collar Locking
Mi Item #04032871
MFR #WB228EL 1 3/4 UNMTD BALL BRG
Price$353.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB228EL 1 3/4 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in ID, Eccentric Collar Locking
Mi Item #04032871
MFR #WB228EL 1 3/4 UNMTD BALL BRG

Mfr description
WB228EL BRG & COL WB228EL
  • 1 3/4" Unmounted Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Cylindrical OD, Non-Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.09/each

Specifications

Dimensions

  • Bore Diameter  
    1 3/4 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    4.0000 in
  • Weight
    1.72 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Upc Number
    793699312003
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5670 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    793699312003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)