Motion
MGQL32TN-30-XB10

SMC CORP OF AMERICA
MGQL32TN-30-XB10

MGQL32TN-30-XB10
Mi Item #04032994
MFR #MGQL32TN-30-XB10
Price$367.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL32TN-30-XB10

MGQL32TN-30-XB10
Mi Item #04032994
MFR #MGQL32TN-30-XB10

Mfr description
MGQL32TN-30-XB10 CYL, GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.48/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke  
    30

Details

  • Bearings
    Ball Bearing
  • Bracket 1
    Side Or Bottom
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Mounting Type
    Side Or Bottom
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)