Specifications
Dimensions
- Center Distance1.9700 in
- Input Size0.6250 in
- Manufacturer Reducer SizeAL504
- Maximum Output RPM29 @1750 rpm
- Maximum Output Torque613 in-lbs @1750 rpm
- NEMA / IEC Frame Size56C
- Output Size1.0000 in
- Ratio60:1
- Service Factor1.0
- Shipping Dimensions Height9 in
- Shipping Dimensions Length10-1/2 in
- Shipping Dimensions Width9-1/2 in
- Weight9.00 lbs
Details
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-00303
- Manufacturer Upc Number662798433776
- Max Input Horsepower0.486 hp @1750 rpm
- Output TypeSolid
- ReductionSingle
- Series500
- StyleB
- UPC_NO662798433776
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)