Specifications
Dimensions
- Cartridge Size10 oz. cartridge
Details
- ColorBlue
- For Use WithSilicone, Polyurethane, Elastomeric, Adhesive, Intumescent
- Frame TypeRevolving Cradle
- Manufacturer Upc Number10039922610155
- Package Height7 in
- Package Quantity6
- Package Width12 in