Motion
VNB601AS-N40A

SMC CORP OF AMERICA
VNB601AS-N40A

Process valve
MI ITEM #04033185
MFR #VNB601AS-N40A
Price$369.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VNB601AS-N40A

Process valve
MI ITEM #04033185
MFR #VNB601AS-N40A

Mfr description
VNB601AS-N40A AIR PILOTED VALVE
  • Air operated type
  • Flow rate ranges from Cv of 0.80 to 43
  • Orifice size: 7mm to 50mm
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.43/each

Specifications

Dimensions

  • Orifice Diameter
    40 mm
  • Overall Height
    120 mm
  • Overall Length
    137 mm
  • Overall Width
    96 mm
  • Port Size
    1-1/2 BSPT
  • Weight
    4.1 kg

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Stainless Steel
  • Compatible Fluid Type
    Vacuum
  • Flow Coefficient Cv Flow Factor Kv
    28 Cv
  • Minimum Operating Pressure
    -101 kPa
  • Number Of Solenoids
    1
  • Operating Temperature Range
    -5 to +99 °C
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Power Consumption
    1.8 W
  • Standards Met
    JIS B 2210 10K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)