Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-2401

CP1.5 Battery Pack - For Use With: 48-59-2401 M12 Cordless Tools, Plastic
MI ITEM #04033227
MFR #48-11-2401

Mfr description
48-11-2401 BATTERY 12V
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Accessory Type
    Battery
  • Features & Benefits
    • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: Offers long-lasting performance and durability • All-weather performance: Delivers fade-free power in extreme jobsite conditions • Versatility: Powers Milwaukee M12™ cordless power tools
  • For Use With
    48-59-2401 M12 Cordless Tools
  • Manufacturer Upc Number
    045242293049
  • Material
    Plastic
  • Power Rating
    1.5 Ah, 12 V, 16 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)