Motion
48-32-1700

MILWAUKEE TOOL
48-32-1700

Power Screwdriver Bit or Set - Number of Bits Included: 19, Bit Tip Style: Phillips, Slotted, Square, Torx
Mi Item #04033229
MFR #48-32-1700
Price$14.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-1700

Power Screwdriver Bit or Set - Number of Bits Included: 19, Bit Tip Style: Phillips, Slotted, Square, Torx
Mi Item #04033229
MFR #48-32-1700

Mfr description
48-32-1700 BIT INSERT
  • Premium quality insert bits made of S2 tool steel
  • Magnetic drive guide provides easy screw placement and prevents bit from slipping off of screw
  • Case provides individual storage and identification for bits, and the drive guide conveniently snaps into the case cover
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.09/each

Specifications

Dimensions

  • Shank Diameter
    1/2 in

Details

  • Bit Tip Style
    Phillips
  • Double Ended
    Single-Ended
  • Individual Bit Or Bit Set
    Bit Set
  • Manufacturer Upc Number
    045242128068
  • Material
    High Speed Steel
  • Number Of Bits Included
    12
  • Number Of Pieces
    12
  • Tamper Resistant
    Not Tamper-Resistant
  • UPC_NO
    045242128068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)