Motion
CRA1BY63-90C
Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 63 mm Body Size
MI ITEM #04033327
MFR #CRA1BY63-90C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rack-and-Pinion Actuator - Double Shaft, Basic Mount, 90 ° Angle of Rotation, 63 mm Body Size
MI ITEM #04033327
MFR #CRA1BY63-90C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRA1BY63-90C CYLINDER

Specifications

  • Actuator Type
    Rack-and-Pinion
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    90 °
  • Mount Type
    Basic
  • Body Size
    63 mm
  • Cushion Type
    Air Cushion
  • Rotation Speed Range
    0.2 to 3 s/90°
  • Cushion Angle
    35 °
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    0 to +60 °C
  • Overall Length
    163 mm
  • Overall Width
    76 mm
  • Overall Height
    158 mm
  • Standards Met
    JIS
  • Port 1 Size/Type
    1/8 Female BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text