Motion
PKIT SR52 125 STL

REXNORD INC
PKIT SR52 125 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 125
Mi Item #04044158
MFR #PKIT SR52 125 STL
Price$536.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 125 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 125
Mi Item #04044158
MFR #PKIT SR52 125 STL

Mfr description
217934 PKIT SR52 125 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.21/each

Specifications

Dimensions

  • Coupling Outside Diameter
    93.7 mm
  • Coupling Size Code
    125
  • Thread Size
    1/4-28 (Locknut) in

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    217934
  • Material
    Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR52
  • UPC_NO
    698210691912
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)