Motion
SKA10
Arc Flash Protection Hood Kit - Universal Size, 10 cal/cm² Arc Rating
Mi Item #04044483
MFR #SKA10
Price$426.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Arc Flash Protection Hood Kit - Universal Size, 10 cal/cm² Arc Rating
Mi Item #04044483
MFR #SKA10

Mfr description
SKA10 ARC FLASH HAT & HOOD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$426.75/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Additional Details
    Kit includes - 10 cal/cm2 AFHOOD with 10 cal/cm2 AS1000HAT - ANSI rated safety glasses - ASBAG - The AS1000HAT & AS1200HAT Kits make your Personal Protective Equipment purchasing even easier. These convenient kits contain an AS1000HAT or AS1200HAT, a 10 cal/cm2, 15 cal/cm2 , or 20 cal/cm2 ATPV rated AFHOOD, safety glasses and an ASBAG. The SKA kits are an ideal kit to use with PPE programs that exceed 8 cal/cm2 or with 8 cal/cm2 to 12 cal/cm2 ATPV rated coveralls and jackets.
  • Arc Rating
    10 cal/cm²
  • Flame Resistant
    Flame Resistant Garment
  • Fresh Air System Included
    Does Not Include Fresh Air System
  • Manufacturer Product Page
  • Max Arc Flash Protection
    10 cal/cm²
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)