Motion
92X120X12
Oil Seal - Solid, 92 mm Shaft Dia., 120 mm OD, 0.473 in Overall Width, HMS46 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04044591
MFR #92X120X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 92 mm Shaft Dia., 120 mm OD, 0.473 in Overall Width, HMS46 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #04044591
MFR #92X120X12

Mfr description
92X120X12 HMS46 R NITRILE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Width
    0.473 in
  • Shaft Diameter
    92 mm
  • Weight
    0.31 lbs

Details

  • Design Type
    HMS46
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311206952
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)