Motion
SC05A61

NTN
SC05A61

Radial/Deep Groove Ball Bearing - Straight Bore, 26 mm ID, 58 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #04044841
MFR #SC05A61
Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC05A61

Radial/Deep Groove Ball Bearing - Straight Bore, 26 mm ID, 58 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #04044841
MFR #SC05A61

Mfr description
SC05A61 BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.54/each

Specifications

Dimensions

  • Bore Diameter  
    26 mm
  • Fillet Radius
    0.0197 in, 0.500 mm
  • Inner Ring Width
    0.5910 in, 15.000 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    15 mm
  • Precision Rating
    Not Rated
  • Weight
    0.34 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC05A61 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing features 26 mm bore diameter, open closure, 58 mm outside diameter, and 15 mm overall width, suitable for radial applications.
  • Manufacturer Catalog Number
    SC05A61
  • Manufacturer Upc Number
    4547359181777
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4580 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Seal Type
    Open
  • Series
    SC0
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359181777

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)