Motion
SJ2010P

POWER TEAM
SJ2010P

Post Tension/Stressing Jack with Power Seater - 20 Ton, 10 in Stroke, 0.375 to 0.500 in Strand, 8948 psi Internal Pressure
Mi Item #04044843
MFR #SJ2010P
Price$13,931.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
SJ2010P

Post Tension/Stressing Jack with Power Seater - 20 Ton, 10 in Stroke, 0.375 to 0.500 in Strand, 8948 psi Internal Pressure
Mi Item #04044843
MFR #SJ2010P

Mfr description
SJ2010P
  • Power Team Monostrand Stressing Jacks are the most durable in the industry
  • Ideally suited for slab-on-grade work—where dirt, heat and high volume use take their toll
  • Dead-end seaters for production work and field work available on special order
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,931.44/each

Specifications

Dimensions

  • Base Dimensions
    10.203 x 22.000 in
  • Strand Diameter
    0.375 to 0.500 in
  • Stroke
    10 in
  • Weight
    55 lbs

Details

  • Cylinder Capacity
    20 ton
  • Internal Pressure At Capacity
    8948 psi
  • Manufacturer Product Page
  • Oil Capacity
    45.2 in³
  • Product Type
    Post Tension & Stressing Jacks
  • Recommended Pumps
    PE554PT, PE604PT
  • Seater Type
    Power
  • Tons at 10000 psi
    22.4 ton
  • UPC_NO
    662536334792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)