Motion
27AT5/20-2
27AT5/20-2, Timing Pulley 6 mm Minimum Plain Bore
MI ITEM #04044887
MFR #27AT5/20-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27AT5/20-2, Timing Pulley 6 mm Minimum Plain Bore
MI ITEM #04044887
MFR #27AT5/20-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27AT5/20-2 6MM BORE ALUMINUM

Specifications

  • Number Of Teeth
  • Outside Diameter
    30.60 mm
  • Material
    Aluminum
  • Manufacturer Upc Number
    00195057717794
  • UPC_NO
    00195057717794
  • Tooth Style
    AT5mm
  • Width
    2.0 in.
  • For Belt Width
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text