Motion
65510
Socket Wrench Set - Imperial Measurement System, 1/2 in Drive Size, Number of Sockets: 5 PC
Mi Item #04044906
MFR #65510
Price$110.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Wrench Set - Imperial Measurement System, 1/2 in Drive Size, Number of Sockets: 5 PC
Mi Item #04044906
MFR #65510

Mfr description
65510 1/2 1PC DRIVESOCKET S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.33/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    15/16 in
  • Min Size
    7/16 in
  • Socket Sizes
    1/2 in 11/16 in 13/16 in 15/16 in 3/4 in 5/8 in 7/16 in 7/8 in 9/16 in

Details

  • Included Accessories
    5" Long Extension, 5/8" Spark Plug Socket, Hinged Metal Box, Ratchet
  • Measurement System
    Imperial
  • Number Of Pieces
    12
  • Number of Sockets
    5 PC
  • UPC_NO
    092644655104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)