Specifications
Dimensions
- Bore Diameter1.3750 in
- Coupling Size Code126
Details
- Manufacturer Catalog Number716106
- Product TypeDisc Coupling Hubs
- SeriesDBZ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)