Motion
DG5V-8S-0C-T-S-M-X2-ER-1 0

VICKERS BY DANFOSS
DG5V-8S-0C-T-S-M-X2-ER-1 0

02-399439 Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 185 gpm Max Flow
MI ITEM #04044935
MFR #DG5V-8S-0C-T-S-M-X2-ER-1 0
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DG5V-8S-0C-T-S-M-X2-ER-1 0

02-399439 Directional Control Valve - Pilot Actuation, 4-Way, D08 Valve, 185 gpm Max Flow
MI ITEM #04044935
MFR #DG5V-8S-0C-T-S-M-X2-ER-1 0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DG5V-8-S-0C-T-S-M-X2-ER-10
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Pilot
  • Performance Specification
    Standard
  • Valve Size
    D08
  • Maximum Flow Rate
    185 gpm
  • Maximum Operating Pressure
    5000 psi
  • Coil Voltage
    250 Volt AC 50Hz
  • Spool Type
    Open Center (All Ports)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connection
    Special protection solenoid to CSA/UL approval
  • Electrical Connector Type
    Explosion Proof - Special Protection Solenoids To Csa/Ul Approval
  • Design Number
    10
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate
  • Max Operating Temperature
    150 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    0 °F
  • Overall Height
    8.30 in
  • Overall Width
    118.5 mm
  • Overall Length
    265.3 mm
  • Body Material
    Ductile Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG5V-8 10 Design
  • Size (ISO-4401)
    D08
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text