Motion
35NP OFFSET LINK

TSUBAKI (UST)
35NP OFFSET LINK

Offset Link - 35 / 3/8 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #04044953
MFR #35NP OFFSET LINK
Price$10.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35NP OFFSET LINK

Offset Link - 35 / 3/8 in Pitch, Carbon Steel Material, Nickel Plated Finish
Mi Item #04044953
MFR #35NP OFFSET LINK

Mfr description
35NP OFFSET LINK
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.93/each

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.190 in
  • Link Plate Height
    0.350 in
  • Link Plate Thickness
    0.281 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    2500 lbs
  • Weight
    0.05 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    50
  • Standards Met
    ASME B29
  • UPC_NO
    097039185228
  • Working Load Capacity
    350 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)