Motion
CKZT40-A045LS

SMC CORP OF AMERICA
CKZT40-A045LS

CKZT, Power Clamp Cylinder Arm, 40~80 Bore
Mi Item #04045000
MFR #CKZT40-A045LS
Price$92.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKZT40-A045LS

CKZT, Power Clamp Cylinder Arm, 40~80 Bore
Mi Item #04045000
MFR #CKZT40-A045LS

Mfr description
CKZT40-A045LS CLAMP ARM
  • Arm for CKZT clamp cylinder
  • Available for bore sizes (mm): 40, 50, 63, 80
  • Arm positions: right, center, or left
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.01/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)