Motion
SV1A00-5W4U-01

SMC CORP OF AMERICA
SV1A00-5W4U-01

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04045054
MFR #SV1A00-5W4U-01
List Price$137.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SV1A00-5W4U-01

SV 4/5 PORT SOLENOID VALVE, Valve Series SV1000
MI ITEM #04045054
MFR #SV1A00-5W4U-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.65/each for your price

Overview

Mfr description
SV1A00-5W4U-01 4 POSITION DUAL 3 PORT
  • Single valve, sub-plate type
  • IP67 protection
  • Fluid: air
  • Port sizes: 1/8, 1/4, 3/8, 1/2
  • Thread types: Rc, G, NPT, NPTF

Specifications

  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    4
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Flow Coefficient Cv Flow Factor Kv
    0.18 (P to A/B) Cv, 0.29 (A/B to EA/EB) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Hydrogenated Nitrile
  • Operating Medium
    Air
  • Port Sizes
    1/8 BSPT
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Response Time
    ≤15 ms
  • Pilot
    Internal Pilot
  • Valve Series
    SV1000
  • Series
    SV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text