Motion
UC212D1
Ball Insert Bearing - 60 mm Bore Diam., 110 mm OD, 110 mm Width, Set Screw Locking
MI ITEM #04045098
MFR #UC212D1
Price$177.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 60 mm Bore Diam., 110 mm OD, 110 mm Width, Set Screw Locking
MI ITEM #04045098
MFR #UC212D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$177.56/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    110 mm

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176544149
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176544149

Overview

Mfr description
UC212D1 INSERT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text