Motion
30006G10

LIFT-ALL
30006G10

Chain Sling - 8800 lbs Wt Cap, 2 Legs, STEEL, 14 ft OAL, Grade 100
Mi Item #04045143
MFR #30006G10
Price$1,124.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
30006G10

Chain Sling - 8800 lbs Wt Cap, 2 Legs, STEEL, 14 ft OAL, Grade 100
Mi Item #04045143
MFR #30006G10

Mfr description
30006G10
  • Adjust one or multiple links at one time to keep load level and under control
  • Versatile design reduces the need for other slings, saving time and money
  • Grade 100 chain is tougher, longer lasting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,124.67/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Overall Length
    14 ft
  • Ring Inside Width
    3.7500 in
  • Ring Thickness
    0.3420 in
  • Sling Length
    14 ft
  • Weight
    25 lbs

Details

  • Capacity
    8800 lbs
  • Chain Grade
    Grade 100
  • Color
    YELLOW/BLACK
  • Hardware Type
    Grab Hook
  • Material
    STEEL
  • Number Of Legs
    2
  • Order Lead Time
    22 days
  • Package Type
    Box
  • Sling Type
    Adjustable
  • Sling Weight Capacity
    8800 lbs
  • Trademark
    LIFTALLOY™
  • Type
    ADJUST-A-LINK SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)