Motion
PL5090-003-4131401-14.0

BOSTON GEAR
PL5090-003-4131401-14.0

03:1 Reduction, 3:1 Ratio
MI ITEM #04045203
MFR #PL5090-003-4131401-14.0
Price$5,306.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-003-4131401-14.0

03:1 Reduction, 3:1 Ratio
MI ITEM #04045203
MFR #PL5090-003-4131401-14.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,306.36/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    3:1
  • Weight
    3.3248 kg, 7.33 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01443
  • Manufacturer Upc Number
    884107229850
  • Reducer Type
    Planetary
  • Reduction
    03:1
  • Series
    PL5090
  • UPC_NO
    884107229850

Overview

Mfr description
PL5090-003-413140114.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought