Specifications
Dimensions
- Open Length6-1/2 in
- Weight0.63 lbs
Details
- IncludesNylon Holster
- Number of Features12
- Tool MaterialStainless Steel
- UPC_NO076174845198
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)