Motion
99872
Speedi-sleeve Gold - 3.3420 in; 84.89 mm Shaft Dia., 0.984 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #04045294
MFR #99872
Price$138.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speedi-sleeve Gold - 3.3420 in; 84.89 mm Shaft Dia., 0.984 in Width, Stainless Steel, Gold Metallic Coating Material
MI ITEM #04045294
MFR #99872

Mfr description
99872 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.90/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    3.7000 in; 93.98 mm
  • Nominal Shaft Diameter
    3.3420 in; 84.89 mm
  • Overall Width
    0.9840 in
  • Shaft Diameter
    3.342 in
  • Weight
    0.11 lbs
  • Width
    0.9840 in, 24.99 mm
  • Width on Shaft
    0.984 in
  • Width Overall Width For Speedi Slv
    0.984 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    With Installation Tool
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311364904
  • Material
    Gold Metallic Coating, Stainless Steel
  • Shaft Range For Speedi Sleeve
    3.337 to 3.347 in
  • Type of Product
    Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311364904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)