Motion
EBKX-L7005N-040

SMC CORP OF AMERICA
EBKX-L7005N-040

Industrial Filter Element - 40 µm
MI ITEM #04045440
MFR #EBKX-L7005N-040
Price$500.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
EBKX-L7005N-040

Industrial Filter Element - 40 µm
MI ITEM #04045440
MFR #EBKX-L7005N-040

Mfr description
EBKX-L7005N-040 ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.13/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Additional Details
    EP Hydraulic Element
  • Country of Origin
    JP
  • Element Material
    Bronze
  • Element Type
    Hydraulic Cartridge
  • Filter Rating
    40 µm
  • Filter Type
    Industrial Filter
  • Series
    E
  • Type
    Hydraulic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)