Motion
PL075X115AE

TSUBAKI (UST)
PL075X115AE

Keyless Bushing - AE Series, 75 mm ID, 115 mm OD
MI ITEM #04045448
MFR #PL075X115AE
Price$443.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL075X115AE

Keyless Bushing - AE Series, 75 mm ID, 115 mm OD
MI ITEM #04045448
MFR #PL075X115AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$443.62/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    75 mm
  • Hub Contact Pressure
    18275 psi
  • Outside Diameter  
    115 mm
  • Overall Length
    51 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    230 N/mm^2
  • Weight
    3.9 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    AE
  • Transmissible Axial Force
    30800 lbs

Overview

Mfr description
PL075X115AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text