Motion
PL080X120AE

TSUBAKI (UST)
PL080X120AE

Keyless Bushing - AE Series, 80 mm ID, 120 mm OD
MI ITEM #04045449
MFR #PL080X120AE
Price$326.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL080X120AE

Keyless Bushing - AE Series, 80 mm ID, 120 mm OD
MI ITEM #04045449
MFR #PL080X120AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$326.74/each

Specifications

Dimensions

  • Bolt Size
    M10x25
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    21031 psi
  • Outside Diameter  
    120 mm
  • Overall Length
    51 mm
  • Screw Size
    M10x25
  • Shaft Contact Pressure
    260 N/mm^2
  • Weight
    4.200 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    60.000 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AE
  • Transmissible Axial Force
    36960 lbs

Overview

Mfr description
PL080X120AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text